Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse Straight Flute Drill, Series 5376, Imperial, G Drill Size  Letter, 0261 Drill Size  Decimal inc 50808

Straight Flute Drill, Series 5376, Imperial, G Drill Size Letter, 0261 Drill Size Decimal inc (Discontinued)

  • Mfr # 50808
  • Zoro # G408045860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50808
Zoro #
G408045860
UPC #
686125508081
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376, Imperial, G Drill Size Letter, 0261 in Drill Size Decimal inch, 258 in Overall Length, 1716 in Cutting Depth, 2 Flutes, Straight Flute, 1716 in Flute Length, 0261 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, Uncoatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.