This item is Discontinued.

Morse Straight Flute Drill, Series 5376T, Imperial, F Drill Size  Letter, 0257 Drill Size  Decimal in 92747

Straight Flute Drill, Series 5376T, Imperial, F Drill Size Letter, 0257 Drill Size Decimal in (Discontinued)

  • Mfr # 92747
  • Zoro # G708045669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92747
Zoro #
G708045669
UPC #
686125927479
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376T, Imperial, F Drill Size Letter, 0257 in Drill Size Decimal inch, 258 in Overall Length, 1716 in Cutting Depth, 2 Flutes, Straight Flute, 1716 in Flute Length, 0257 in Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.