This item is Discontinued.

Morse Straight Flute Drill, Series 5376T, ImperialMetric, 45 mm Drill Size  Metric, 01772 Drill Size 92718

Straight Flute Drill, Series 5376T, ImperialMetric, 45 mm Drill Size Metric, 01772 Drill Size (Discontinued)

  • Mfr # 92718
  • Zoro # G208045770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92718
Zoro #
G208045770
UPC #
686125927189
Country of Origin
United States

Description

pMorse Straight Flute Drill, Series 5376T, ImperialMetric, 45 mm Drill Size Metric, 01772 in Drill Size Decimal inch, 2316 in Overall Length, 118 in Cutting Depth, 2 Flutes, Straight Flute, 118 in Flute Length, 45 mm Shank, Straight Shank, 140 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Abrasive Materials, Aerospace Alloy, Alloy Steel, Cryogenic Alloy, Exotic Alloy, Hardened, High Strength Materials and Stainless Steel, Solid Carbide, TiAlN Coatedp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.