This item is Discontinued.

Morse Straight Flute Hand Tap, Series 2021, Imperial, GroundUNC, 3410, Plug Chamfer, 4 Flutes, HSS, Bl 34886

Straight Flute Hand Tap, Series 2021, Imperial, GroundUNC, 3410, Plug Chamfer, 4 Flutes, HSS, Bl (Discontinued)

  • Mfr # 34886
  • Zoro # G808003002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34886
Zoro #
G808003002
UPC #
686125348861
Country of Origin
United States

Description

pMorse Straight Flute Hand Tap, Series 2021, Measurement System Imperial, GroundUNC, 3410, Plug Chamfer, 4 Flutes, HSS, BlackSteam Oxide Over Nitride, Right Hand Cutting, 2 in Thread Length, 414 in Overall Length, Cast Iron, Cast Brass and NonMetals Material Applicationp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.