This item is Discontinued.

Morse Taper Length Drill, Heavy Duty, Series 1320, 1732 Drill Size  Fraction, 05312 Drill Size  Dec 11034

Taper Length Drill, Heavy Duty, Series 1320, 1732 Drill Size Fraction, 05312 Drill Size Dec (Discontinued)

  • Mfr # 11034
  • Zoro # G608046711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11034
Zoro #
G608046711
UPC #
686125110345
Country of Origin
United States

Description

pMorse Taper Length Drill, Heavy Duty, Series 1320, 1732 in Drill Size Fraction, 05312 in Drill Size Decimal inch, 8 in Overall Length, 6 in Cutting Depth, Standard Flute, 6 in Flute Length, 12 in Shank, Tanged Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Alloy Steel, Steel Forging and other Medium to High Tensile Strength Materialsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.