Taper Length Drill, Heavy Duty, Series 2314, 932 Drill Size Fraction, 02812 Drill Size Deci

  • Mfr # 10715

  • Zoro # G208046654


product price:  $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10715
Zoro #
G208046654
UPC #
686125107154
Country of Origin
United States

Description

pMorse Taper Length Drill, Heavy Duty, Series 2314, 932 in Drill Size Fraction, 02812 in Drill Size Decimal inch, 614 in Overall Length, 378 in Cutting Depth, Standard Flute, 378 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Straw Oxide, Applicable Materials High Alloy Steel, Ferrous Casting, Titanium, Inconel and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.