Taper Length Drill, Series 1314, 532 Drill Size Fraction, 01562 Drill Size Decimal inch, 5

  • Mfr # 10560

  • Zoro # G708046635


product price:  $10.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10560
Zoro #
G708046635
UPC #
686125105600
Country of Origin
United States

Description

pMorse Taper Length Drill, General Purpose, Series 1314, 532 in Drill Size Fraction, 01562 in Drill Size Decimal inch, 538 in Overall Length, 3 in Cutting Depth, Standard Flute, 3 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.