This item is Discontinued.

Morse Taper Length Drill, Series 1314A, 2964 Drill Size  Fraction, 04531 Drill Size  Decimal inch,  10829

Taper Length Drill, Series 1314A, 2964 Drill Size Fraction, 04531 Drill Size Decimal inch, (Discontinued)

  • Mfr # 10829
  • Zoro # G408046553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10829
Zoro #
G408046553
UPC #
686125108298
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1314A, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal inch, 712 in Overall Length, 434 in Cutting Depth, Standard Flute, 434 in Flute Length, Automotive Tang Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.