Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Taper Length Drill, Series 1325, 53 Drill Size  Wire, 00595 Drill Size  Decimal inch, 3 Overa 11208

Taper Length Drill, Series 1325, 53 Drill Size Wire, 00595 Drill Size Decimal inch, 3 Overa (Discontinued)

  • Mfr # 11208
  • Zoro # G208046555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11208
Zoro #
G208046555
UPC #
686125112080
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1325, 53 Drill Size Wire, 00595 in Drill Size Decimal inch, 3 in Overall Length, 134 in Cutting Depth, High HelixFast Spiral Flute, 134 in Flute Length, Straight Shank, 118 deg Point, Standard Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminum, Magnesium, Zinc, Copper, Soft Steel and Plasticp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.