This item is Discontinued.

Morse Taper Length Drill, Series 1356, 1332 Drill Size  Fraction, 04062 Drill Size  Decimal inch, 7 13407

Taper Length Drill, Series 1356, 1332 Drill Size Fraction, 04062 Drill Size Decimal inch, 7 (Discontinued)

  • Mfr # 13407
  • Zoro # G008047059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13407
Zoro #
G008047059
UPC #
686125134075
Country of Origin
United States

Description

pMorse Taper Length Drill, Series 1356, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal inch, 7 in Overall Length, 558 in Cutting Depth, Parabolic Flute, 558 in Flute Length, Tanged Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, Bright, Applicable Materials Aluminump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.