Shop MORSE
Create Account
Verti-Karrier Below-Hook 30 Gallon Drum Lifter Model - 1000 Lb. Capacity
- Mfr # 90-30
- Zoro # G705988761
product price:Â
$
657.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90-30
- Zoro #
- G705988761
- UPC #
- -
- Country of Origin
- United States
Description
Morse verti-karrier below-hook 30 gallon drum lifter - 1000 lbs. Capacity use verti-karrier drum lifter hoist attachments to grab and lift your 55 gallon steel drum by gripping under the top rim. Then move and place your drum almost anywhere. load a drum to and from remote or hard-to-reach areas: attach the verti-karrier drum grab to your hoist or crane move drum picker and lower onto the top of drum as the drum grab is elevated, it grips the drum automatically under the top rim when the drum is lowered to the ground, the drum grab carriage drops down and automatically locks in the open position, releasing the load the verti-karrier drum grab is then ready to lift another drum. the drum picker grip will not disconnect until drum is fully down. You only need to operate your hoist to guide drum grab into position. This saves operator time and protects against dangerous climbing. capacity: lift a drum weighing up to 1,000 lb. (454 kg). Drum lifter is sized for your 55-gallon (208 liter) steel drum. It has 3 different settings, and should be adjusted to grip the sidewall under the rim of your drum. set in the top hole it will grip to 22-1/16" (56 cm) diameter drum middle hole to 22-3/16" (56.4 cm) diameter bottom hole to 22-7/16" (57 cm) diameter each verti-karrier below the hook drum lifter is load tested at the factory at 125% of rated capacity as per american national standard asme b30.20 and a load test certificate is enclosed with each unit. Morse verti-karrier drum lifters are not for a drum without lid or top in place.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.