Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSF1250
Zoro #
G9477221
UPC #
050326123846
Country of Origin
Japan
Dimensions
Bit Dia.
1-1/4"
Overall Length
5 1/4 in
Shank Size
7/16 in
Details
For Use With
Drill, Drill Press
Number of Pieces
1
Drill Style
Self-Feed
Item
Wood Drilling Bit
For Standard Pipe Sz.
3/4 in
Material
Steel
Description
Wood Drilling Bit, Self-Feed, Shank Size 7/16 in, Overall Length 5 1/4 in, For Standard Pipe Sz. 3/4 in, For Use With Drill, Drill Press, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.