Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Wood Drilling Bit, 2In.Dia., Self Feed WSF2000

Wood Drilling Bit, 2In.Dia., Self Feed (Discontinued)

  • Mfr # WSF2000
  • Zoro # G9477264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSF2000
Zoro #
G9477264
UPC #
050326123884
Country of Origin
China

Dimensions

Bit Dia.
2"
Overall Length
5 1/4 in
Shank Size
7/16 in

Details

Material
Steel
Drill Style
Self Feed
For Standard Pipe Sz.
1 1/2 in
Item
Wood Drilling Bit
For Use With
Drill, Drill Press
Number of Pieces
1

Description

Wood Drilling Bit, Self Feed, Shank Size 7/16 in, Overall Length 5 1/4 in, For Standard Pipe Sz. 1 1/2 in, For Use With Drill, Drill Press, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.