Zoro Homepage
This item is Discontinued.
Morsoft 14.5" X 16.5" Dinner Napkin White 2-Ply 1/8 Fold 3466

14.5" X 16.5" Dinner Napkin White 2-Ply 1/8 Fold (Discontinued)

  • Mfr # 3466
  • Zoro # G511132051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3466
Zoro #
G511132051
UPC #
-
Country of Origin
China

Description

This Morcon dinner napkin measures 14.5 inches by 16.5 inches and features a 1/8 fold design. It is white in color and made of 2-ply material, providing durability and absorbency. The napkin is suitable for various dining settings, including restaurants, catering, and home use. Its size and fold style make it practical for everyday meals and formal occasions, offering convenience and functionality in a pack of 3000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.