Zoro Homepage

3.15" Diameter Stainless Steel Handwheel with Stainless Revolving Handle

  • Mfr # SHW-80H

  • Zoro # G9863312


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Diameter
3.15"
Finish
Stainless Steel
Type
Revolving
Style
Three Spoke
Height
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHW-80H
Zoro #
G9863312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
3.15"
Height
1.1"

Details

Item
Hand Wheel
Finish
Stainless Steel
Type
Revolving
Style
Three Spoke
Color
Silver
Material
Stainless Steel

Description

Stainless Steel Handwheel with Stainless Revolving Handle

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.