
3.94" Diameter, Two Spoke Plastic Handwheel with Revolving Handle
Mfr # PHW-81H
Zoro # G9861720
product price: $30.19
/eaKey Features
Style
Two Spoke
Type
Revolving
Finish
Plastic
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHW-81H
Zoro #
G9861720
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
3.94"
Height
1.46"
Details
Style
Two Spoke
Type
Revolving
Finish
Plastic
Color
Black
Material
Plastic
Item
Hand Wheel
Description
Two Spoke Plastic Handwheel with Revolving Handle
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.