Zoro Homepage

4.92" Diameter, Two Spoke Plastic Handwheel with Revolving Handle

  • Mfr # PHW-82H

  • Zoro # G9861553


product price: $32.69
/ea

Key Features

Material
Plastic
Finish
Plastic
Color
Black
Style
Two Spoke
Type
Revolving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHW-82H
Zoro #
G9861553
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.73"
Diameter
4.92"

Details

Material
Plastic
Item
Hand Wheel
Finish
Plastic
Color
Black
Style
Two Spoke
Type
Revolving

Description

Two Spoke Plastic Handwheel with Revolving Handle

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.