Acorn Nut, 1/2"-13, Carbon Steel, Black Oxide, 15/16 in H

  • Mfr # AN-2

  • Zoro # G9860040


product price:  $6.15
/ea
Sold in multiples of 8 for $49.20

Key Features

Material
Carbon Steel
Finish
Black Oxide
Overall Height
15/16 in
Standards
RoHS/REACH
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN-2
Zoro #
G9860040
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Height
15/16 in
Height
15/16"
Fastener Thread Depth
3/4"

Details

Item
Acorn Nut
Material
Carbon Steel
Finish
Black Oxide
Standards
RoHS/REACH
System of Measurement
Inch
Cap Color
Black

Description

Case Hardened Acorn Nut with Black Oxide Finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.