Zoro Homepage

Acorn Nut, 5/8"-11, Stainless Steel, Plain, 1-3/16 in H

  • Mfr # AN-3SS

  • Zoro # G9870111


product price: $13.15
/ea
Sold in multiples of 3 for $39.45

Key Features

Material
Stainless Steel
Finish
Plain
Overall Height
1-3/16 in
Standards
RoHS/REACH
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-3SS
Zoro #
G9870111
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Height
1-3/16 in
Fastener Thread Depth
15/16"
Height
1-3/16"

Details

Item
Acorn Nut
Material
Stainless Steel
Finish
Plain
Standards
RoHS/REACH
System of Measurement
Inch
Cap Color
Silver

Description

Stainless Steel Acorn Nut

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.