Zoro Homepage

Acorn Nut, 7/8"-9, Stainless Steel, Plain, 1-5/8 in H

  • Mfr # AN-5SS

  • Zoro # G9869454


product price: $18.89
/ea
Sold in multiples of 2 for $37.78

Key Features

Material
Stainless Steel
Finish
Plain
Overall Height
1-5/8 in
Standards
RoHS/REACH
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN-5SS
Zoro #
G9869454
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Overall Height
1-5/8 in
Fastener Thread Depth
1-9/32"
Height
1-5/8"

Details

Item
Acorn Nut
Material
Stainless Steel
Finish
Plain
Standards
RoHS/REACH
System of Measurement
Inch
Cap Color
Silver

Description

Stainless Steel Acorn Nut

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.