Zoro Homepage

Adjustable Handle, Plastic Handle, 3/8"-16 x 1.57" screw, 3.15" Handle Length

  • Mfr # AH-831

  • Zoro # G9865360


product price: $6.49
/ea
Sold in multiples of 5 for $32.45

Key Features

Thread Size
3/8"-16
Material
Plastic Handle
Standards
RoHS/REACH
Finish
Zinc Plated Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH-831
Zoro #
G9865360
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16

Details

Material
Plastic Handle
Standards
RoHS/REACH
Finish
Zinc Plated Screw

Description

Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.