
Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length
Mfr # AH-937
Zoro # G9865683
product price: $6.79
/eaSold in multiples of 5 for $33.95
Key Features
Thread Size
M12 x 1.75
Material
Plastic Handle
Standards
RoHS/REACH
Finish
Zinc Plated Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AH-937
Zoro #
G9865683
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M12 x 1.75
Details
Material
Plastic Handle
Standards
RoHS/REACH
Finish
Zinc Plated Screw
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.