Zoro Homepage

Adjustable Handle, Plastic Handle, M8 x 25mm screw, 65mm Handle Length

  • Mfr # AH-930

  • Zoro # G9867363


product price: $6.15
/ea
Sold in multiples of 5 for $30.75

Key Features

Thread Size
M8 x 1.25
Material
Plastic Handle
Finish
Zinc Plated Screw
Standards
RoHS/REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH-930
Zoro #
G9867363
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8 x 1.25

Details

Material
Plastic Handle
Finish
Zinc Plated Screw
Standards
RoHS/REACH

Description

Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.