Shop MORTON
See all product information
Create Account
Alloy Steel Ball Clamping Screw, Ball Tip, 5/8in-11 Thread, 1in Length, .472in Ball Diameter
- Mfr # 9843
- Zoro # G515543471
product price:Â
$
14.15
/ea
Sold in multiples of 2 for $28.30
Key Features
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9843
- Zoro #
- G515543471
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Color
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov