Alloy Steel Ball Clamping Screw, Flat Tip, 1/4in-20 Thread, 1/2in Length, .120in Tip Diameter

  • Mfr # 9809

  • Zoro # G815543577


product price:  $7.29
/ea
Sold in multiples of 4 for $29.16

Key Features

Material
Steel
Finish
Plain
Color
Black
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9809
Zoro #
G815543577
UPC #
-
Country of Origin
India

Details

Material
Steel
Finish
Plain
Color
Black
Thread Style
Fully Threaded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.