Alloy Steel Ball Clamping Screw, Flat Tip, 3/8in-16 Thread, 3/4in Length, .192in Tip Diameter
- Mfr # 9822
- Zoro # G115543574
product price:Â
$
9.29
/ea
Sold in multiples of 3 for
$27.87
Key Features
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9822
- Zoro #
- G115543574
- UPC #
- -
- Country of Origin
- India
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Color
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.