Aluminum Hand Knob, 1/2"-13 x 1-3/4" Steel Screw

  • Mfr # HKS-5017A

  • Zoro # G9870839


product price: $14.15
/ea
Sold in multiples of 3 for $42.45

Key Features

Height
1-1/2"
Length
1-3/4"
Material
Cast Aluminum
Style
4 Prong
Standards
RoHS/REACH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HKS-5017A
Zoro #
G9870839
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2"
Length
1-3/4"
Thread Size
1/2"-13

Details

Material
Cast Aluminum
Style
4 Prong
Standards
RoHS/REACH
Item
Hand Knob Screw

Description

Aluminum Hand Knob Screw

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.