Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hand Knob, 1/4"-20 x 3" Steel Screw

  • Mfr # HKS-2530A

  • Zoro # G9870662


product price: $9.39
/ea
Sold in multiples of 4 for $37.56

Key Features

Height
7/8"
Length
3"
Material
Cast Aluminum
Style
4 Prong
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKS-2530A
Zoro #
G9870662
UPC #
-
Country of Origin
United States

Dimensions

Height
7/8"
Length
3"
Thread Size
1/4"-20

Details

Material
Cast Aluminum
Style
4 Prong
Standards
RoHS/REACH
Item
Hand Knob Screw

Description

Aluminum Hand Knob Screw

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.