
Aluminum Hand Knob, 5/16"-18 x 1-3/4" Steel Screw
Mfr # HKS-3117A
Zoro # G9870820
product price: $9.55
/ea
Sold in multiples of 4 for $38.20
Key Features
Height
1"
Length
1-3/4"
Material
Cast Aluminum
Style
4 Prong
Standards
RoHS/REACH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HKS-3117A
Zoro #
G9870820
UPC #
-
Country of Origin
United States
Dimensions
Height
1"
Length
1-3/4"
Thread Size
5/16"-18
Details
Material
Cast Aluminum
Style
4 Prong
Item
Hand Knob Screw
Standards
RoHS/REACH
Description
Aluminum Hand Knob Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.