Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic Adjustable Handle, Stainless Steel Components

  • Mfr # THP-304SS

  • Zoro # G9866149


product price: $14.95
/ea
Sold in multiples of 2 for $29.90

Key Features

Style
T-Handle Design
Thread Size
5/16"-18
Color
Black
Type
T-Handle
Width
2.56"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP-304SS
Zoro #
G9866149
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Width
2.56"

Details

Style
T-Handle Design
Color
Black
Type
T-Handle
Standards
RoHS/REACH
Handrail Component Material
Stainless Steel
Thread Type
External

Description

This new handle series was designed to work in tight space applications. It’s flat T-Handle design has a reduced angle which decreases the overall height of the handle. A shorter handle radius also helps to limit the horizontal space required to clamp in tight spaces. The contoured handle offers an extremely comfortable grip and allows uniform clamping pressure to be applied fully around the thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.