Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic Hand Knob, 1/2-13" x .98" Plated Steel Screw

  • Mfr # 2463AF025

  • Zoro # G9871073


product price: $6.59
/ea
Sold in multiples of 5 for $32.95

Key Features

Color
Black
Height
1.57"
Length
.98"
Material
Plastic
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2463AF025
Zoro #
G9871073
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.57"
Length
.98"
Thread Size
1/2"-13

Details

Color
Black
Material
Plastic
Item
Hand Knob

Description

Black Plastic Hand Knob with Plated Steel Screw

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.