Zoro Homepage

Black Plastic Hand Knob, 1/4"-20 x .88" Plated Steel Screw

  • Mfr # 2425AC022

  • Zoro # G9871240


product price: $3.29
/ea
Sold in multiples of 10 for $32.90

Key Features

Color
Black
Height
.63"
Length
.88"
Material
Plastic
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2425AC022
Zoro #
G9871240
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.63"
Length
.88"
Thread Size
1/4"-20

Details

Color
Black
Material
Plastic
Item
Hand Knob

Description

Black Plastic Hand Knob with Plated Steel Screw

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.