Zoro Homepage

Black Plastic Hand Knob, M12 x 40mm Thread, 63mm Diameter, Plated Steel Screw

  • Mfr # PHK-255

  • Zoro # G9871143


product price: $6.45
/ea
Sold in multiples of 5 for $32.25

Key Features

Finish
Zinc Plated Screw
Height
40mm
Thread Size
M12 x 1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHK-255
Zoro #
G9871143
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
40mm
Thread Size
M12 x 1.75

Details

Finish
Zinc Plated Screw
Item
Hand Knob

Description

Black Plastic Hand Knob with Plated Steel Screw

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.