Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic Hand Knob with M12 Thread, 63mm Diameter, Plated Steel Insert

  • Mfr # PHK-155

  • Zoro # G9870610


product price: $5.79
/ea
Sold in multiples of 5 for $28.95

Key Features

Height
40mm
Thread Size
M12 x 1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHK-155
Zoro #
G9870610
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
40mm
Thread Size
M12 x 1.75

Details

Item
Hand Knob

Description

Black Plastic Hand Knob with Plated Steel Bushing Insert

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.