Zoro Homepage

Black Plastic Hand Knob with M6 Tapped Through Hole

  • Mfr # 713206

  • Zoro # G9870714


product price: $3.75
/ea
Sold in multiples of 10 for $37.50

Key Features

Color
Black
Material
Plastic
Style
Scalloped
Overall Height
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713206
Zoro #
G9870714
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
20mm

Details

Color
Black
Material
Plastic
Style
Scalloped
Item
Hand Knob

Description

Black Plastic Hand Knob with Tapped Through Hole

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.