Black Plastic Hand Knob, 5/16"-18 x .67" Plated Steel Screw

  • Mfr # 2440AD017

  • Zoro # G9870845


product price:  $4.15
/ea
Sold in multiples of 10 for $41.50

Key Features

Color
Black
Height
.98"
Length
.67"
Material
Plastic
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2440AD017
Zoro #
G9870845
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.98"
Length
.67"
Thread Size
5/16"-18

Details

Color
Black
Material
Plastic
Item
Hand Knob

Description

Black Plastic Hand Knob with Plated Steel Screw

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.