
Black Plastic Metric Star Knob, M12 x 40mm Thread, 63mm Diameter, Plated Steel Screw
Mfr # PHK-41240
Zoro # G9871231
product price:Â $5.79
/ea
Sold in multiples of 5 for $28.95
Key Features
Finish
Zinc Plated Screw
Height
42mm
Thread Size
M12 x 1.75
Standards
RoHS/REACH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PHK-41240
Zoro #
G9871231
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
42mm
Thread Size
M12 x 1.75
Details
Finish
Zinc Plated Screw
Item
Hand Knob
Standards
RoHS/REACH
Description
Black Plastic Four Prong Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.