
Black Plastic Metric Star Knob, M6 x 30mm Thread, 32mm Diameter, Plated Steel Screw
Mfr # PHK-4630
Zoro # G9870854
product price: $2.65
/eaSold in multiples of 10 for $26.50
Key Features
Finish
Zinc Plated Screw
Height
21mm
Thread Size
M6 x 1.0
Standards
RoHS/REACH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHK-4630
Zoro #
G9870854
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
21mm
Thread Size
M6 x 1.0
Details
Finish
Zinc Plated Screw
Item
Hand Knob
Standards
RoHS/REACH
Description
Black Plastic Four Prong Hand Knob with Plated Steel Screw
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.