Zoro Homepage

Cast Iron Ball Handle, Zinc Plated Finish, 5/8"-11 Thread, 6" Diameter

  • Mfr # BH-205

  • Zoro # G9861754


product price: $18.45
/ea
Sold in multiples of 2 for $36.90

Key Features

Material
Cast Grey Iron
Finish
Zinc Plate
Standards
RoHS/REACH
Overall Height
2-1/2"
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-205
Zoro #
G9861754
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Overall Height
2-1/2"
Overall Length
6"

Details

Material
Cast Grey Iron
Finish
Zinc Plate
Standards
RoHS/REACH

Description

Cast Iron Ball Handles with Zinc Plated Finish

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.