Zoro Homepage

Chrome Plated Fixed Handle, 1/2"-13 Thread, 4.61" Length

  • Mfr # H-55

  • Zoro # G9864310


product price: $18.35
/ea
Sold in multiples of 2 for $36.70

Key Features

Material
Steel
Standards
RoHS/REACH
Overall Length
4.61"
Finish
Chrome Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-55
Zoro #
G9864310
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Overall Length
4.61"

Details

Material
Steel
Standards
RoHS/REACH
Finish
Chrome Plate

Description

Chrome Plated Fixed Handles

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.