Zoro Homepage

Clean And Protect Water Softener Salt Pellets 25 lb

  • Mfr # 2499

  • Zoro # G416251031


product price: $10.69
/ea
Sold in multiples of 63 for $673.47
Item requires special delivery charges. A $6.75 per item surcharge will be applied.

Key Features

For Use With
Water Softener - Bag
Length
4 in
Width
22.75 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2499
Zoro #
G416251031
UPC #
24600014991
Country of Origin
United States

Dimensions

Length
4 in
Width
22.75 in
Height
12 in

Details

Item
Salt - Water Ag And Pool
For Use With
Water Softener - Bag

Description

NSF Listed: Yes, Packaging Type: Bagged, Product Form: Pellets, Product Type: Water Softener Salt, Sub Brand: Clean And Protect, Brand Name: Morton, Container Size: 25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.