Shop MORTON
See all product information
Create Account
Knurled Head Adjusting Screw, 18-8 Ss, 3/8in-16 X 2-1/2in Length, 2-1/8in Thread Length
- Mfr # KHS-3-2SS
- Zoro # G215543535
product price:Â
$
12.25
/ea
Sold in multiples of 2 for
$24.50
Key Features
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Color
Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHS-3-2SS
- Zoro #
- G215543535
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Color
- Grey
Description
Knurled Head Adjusting Screw, 18-8 Ss, 3/8in-16 X 2-1/2in Length, 2-1/8in Thread Length Including Dog P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.