
Thumb Screw, M8 Thread Size, Black Oxide Steel, 6mm Head Ht
Mfr # 523008016
Zoro # G9861650
product price:Â $7.25
/ea
Sold in multiples of 5 for $36.25
Key Features
Thread Size
M8
Material
Steel
Finish
Black Oxide
Head Height
6mm
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
523008016
Zoro #
G9861650
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Head Height
6mm
Head Dia.
30mm
Thread Length
16mm
Details
Material
Steel
Finish
Black Oxide
Head Material
Steel
Item
Thumb Screw
System of Measurement
Metric
Head Type
Knurled
Description
Knurled Steel Thumb Screw with Black Oxide Finish
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.