Metric Hand Knob Screw, Zinc Pltd Cast Iron Fluted Knob, 51mm Head Dia, 25.4mm Head Ht, Black Oxide

  • Mfr # HKS-96

  • Zoro # G715544018


product price:  $10.75
/ea
Sold in multiples of 3 for $32.25

Key Features

Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HKS-96
Zoro #
G715544018
UPC #
-
Country of Origin
United States

Details

Color
Black
Material
Steel

Description

Metric Hand Knob Screw,Zinc Pltd Cast Iron Fluted Knob,51mm Head Dia,25.4mm Head Ht,Black Oxide Heat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.