Shop MORTON
See all product information
Create Account
Metric Steel Knurled Head Adjusting Screw M8 x 38mm, 29mm Head Dia., 9.5mm Head Hgt.
- Mfr # KHS-85
- Zoro # G415543380
product price:Â
$
5.15
/ea
Sold in multiples of 5 for
$25.75
Key Features
Material
Steel
Finish
Plain
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHS-85
- Zoro #
- G415543380
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Color
- Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.