Zoro Homepage

Pure And Natural Water Softener Salt Crystal 40 lb

  • Mfr # 4983

  • Zoro # G316251032


product price: $11.39
/ea
Sold in multiples of 63 for $717.57

Key Features

For Use With
Water Softener - Bag
Height
13.7 in
Length
3.7 in
Width
20.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4983
Zoro #
G316251032
UPC #
24600039833
Country of Origin
United States

Dimensions

Height
13.7 in
Length
3.7 in
Width
20.1 in

Details

For Use With
Water Softener - Bag
Item
Salt - Water Ag And Pool

Description

NSF Listed: No, Packaging Type: Bagged, Product Form: Crystal, Product Type: Water Softener Salt, Sub Brand: Pure And Natural, Brand Name: Morton, Container Size: 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.