
Ratchet Style Adjstbl Hndle, Lift Hndle and Rotate to Desired Position
Mfr # AH-802
Zoro # G9867460
product price: $4.89
/ea
Sold in multiples of 5 for $24.45
Key Features
Thread Size
#10-32
Material
Plastic Handle
Standards
RoHS/REACH
Finish
Zinc Plated Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AH-802
Zoro #
G9867460
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Details
Material
Plastic Handle
Standards
RoHS/REACH
Finish
Zinc Plated Bushing
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.