
Ratchet Style Adjstbl Hndle, Lift Hndle and Rotate to Desired Position
Mfr # AH-824
Zoro # G9867250
product price:Â $5.15
/ea
Sold in multiples of 5 for $25.75
Key Features
Thread Size
1/4"-20
Material
Plastic Handle
Standards
RoHS/REACH
Finish
Zinc Plated Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AH-824
Zoro #
G9867250
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Details
Material
Plastic Handle
Standards
RoHS/REACH
Finish
Zinc Plated Screw
Description
Ratchet Style Adjustable Handle, Lift Handle and Rotate to Desired Position
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.