Zoro Homepage

Morton Rust Remover Water Softener Salt Pellets 40 lb

  • Mfr # 1470

  • Zoro # G616255921


product price: $18.55
/ea
Sold in multiples of 63 for $1,168.65
Item requires special delivery charges. A $14.88 per item surcharge will be applied.

Key Features

For Use With
Water Softener - Bag
Overall Width
4 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470
Zoro #
G616255921
UPC #
24600014700
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
13 in

Details

For Use With
Water Softener - Bag
Item
Salt - Water Ag And Pool

Description

NSF Listed: No, Packaging Type: Bagged, Product Form: Pellets, Product Type: Water Softener Salt, Sub Brand: Rust Remover, Brand Name: Morton, Container Size: 40

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.