
Stainless Steel Adjustable Handle, T-Handle Design, 1/4"-20 x .78" External Thread, 1.98" Handle Diameter
Mfr # STH-303SS
Zoro # G9864965
product price: $15.25
/eaKey Features
Style
T-Handle Design
Thread Size
1/4"-20
Material
Stainless Steel
Color
Silver
Type
T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STH-303SS
Zoro #
G9864965
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Width
1.98"
Details
Style
T-Handle Design
Material
Stainless Steel
Color
Silver
Type
T-Handle
Standards
RoHS/REACH
Finish
Polished
Thread Type
External
Description
- •All Stainless Steel Components
- •Ratchet Style Handle
- •Lift and Rotate Handle 360 Degrees
- •High Polished Finish
- •Comfortable Easy Grip T-Handle
- •Great handle for tight spaces
- •External Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.